Softshell jacket, Match Chill
Softshell jacket, Black, 4XL
N° de catalogue KWIN1007709404XL
Fournisseur: FRISTADS KANSAS
Aller à :
Product Details & Documents
Cold resistant and water-repellent softshell jacket made of 100% windproof and breathable polyester stretch, Backing is made of 100% polyester microfleece. Reinforced with 100% polyamide.
- Windproof, water-repellent, breathable
- Lengthened back
- Two front pockets, two inside pockets, sleeve pocket
- Chest pocket with zip and earpiece opening
Weight: 360 g/m²
Spécifications
- Clothing Size:4XL
- Type:Softshell jacket
- Colour:Black
- Seq:19
- Cat. No.:KWIN1007709404XL
- Sleeve or leg length:Long
- Risk area:Cold
- Model:Chill
- Garment application:Outdoor
- Gender:For men
- Closure type:Zip closure
- Fabric:100% polyester microfleece (reinforced with 100% polyamide)
- Weight:360 g/m²



