Softshell jacket, Match Chill
Softshell jacket, Grey, L
Catalog # KWIN100770930L
Supplier: FRISTADS KANSAS
Aller à :
Product Details & Documents
Cold resistant and water-repellent softshell jacket made of 100% windproof and breathable polyester stretch, Backing is made of 100% polyester microfleece. Reinforced with 100% polyamide.
- Windproof, water-repellent, breathable
- Lengthened back
- Two front pockets, two inside pockets, sleeve pocket
- Chest pocket with zip and earpiece opening
Weight: 360 g/m²
Documents
Spécifications
- Clothing Size:L
- Type:Softshell jacket
- Colour:Grey
- Seq:12
- Cat. No.:KWIN100770930L
- Sleeve or leg length:Long
- Risk area:Cold
- Model:Chill
- Garment application:Outdoor
- Gender:For men
- Closure type:Zip closure
- Fabric:100% polyester microfleece (reinforced with 100% polyamide)
- Weight:360 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



