Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Softshell jacket, Match Chill

Softshell jacket, Grey, 4XL
Catalog # KWIN1007709304XL
Supplier:   FRISTADS KANSAS
Softshell jacket, Match Chill
Catalog # KWIN1007709304XL
Supplier:  FRISTADS KANSAS
Softshell jacket, Match Chill
Softshell jacket, Match Chill

Softshell jacket, Grey, 4XL

Price
Demander un prix
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Cold resistant and water-repellent softshell jacket made of 100% windproof and breathable polyester stretch, Backing is made of 100% polyester microfleece. Reinforced with 100% polyamide.

  • Windproof, water-repellent, breathable
  • Lengthened back
  • Two front pockets, two inside pockets, sleeve pocket
  • Chest pocket with zip and earpiece opening

Weight: 360 g/m²

Spécifications
  • Clothing Size:
    4XL
  • Type:
    Softshell jacket
  • Colour:
    Grey
  • Seq:
    11
  • Cat. No.:
    KWIN1007709304XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Model:
    Chill
  • Garment application:
    Outdoor
  • Gender:
    For men
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester microfleece (reinforced with 100% polyamide)
  • Weight:
    360 g/m²