Order Entry
Belgium
Orders LinkContactUsLinkComponent
Softshell jacket, Match Chill

Softshell jacket, Match Chill

Softshell jacket, Dark blue, XL
Catalog # KWIN100770540XL
Supplier:   FRISTADS KANSAS
Softshell jacket, Match Chill
Catalog # KWIN100770540XL
Supplier:  FRISTADS KANSAS
Softshell jacket, Match Chill
Softshell jacket, Match Chill

Softshell jacket, Dark blue, XL

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Cold resistant and water-repellent softshell jacket made of 100% windproof and breathable polyester stretch, Backing is made of 100% polyester microfleece. Reinforced with 100% polyamide.

  • Windproof, water-repellent, breathable
  • Lengthened back
  • Two front pockets, two inside pockets, sleeve pocket
  • Chest pocket with zip and earpiece opening

Weight: 360 g/m²

Documents

Specifications
  • Clothing Size:
    XL
  • Type:
    Softshell jacket
  • Colour:
    Dark blue
  • Seq:
    07
  • Cat. No.:
    KWIN100770540XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Model:
    Chill
  • Garment application:
    Outdoor
  • Gender:
    For men
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester microfleece (reinforced with 100% polyamide)
  • Weight:
    360 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.