Order Entry
Belgium
Orders LinkContactUsLinkComponent
Work jackets, Icon

Work jackets, Icon

Grey/black, XS
Catalog # KWIN100811896XS
Supplier:   FRISTADS KANSAS
Work jackets, Icon
Catalog # KWIN100811896XS
Supplier:  FRISTADS KANSAS
Work jackets, Icon

Grey/black, XS

Price
83,90 €
Log in for availability
1 * 1 Pce
Product Details & Documents

Bi-coloured workers jacket made of 100% cotton.

  • Contrast stitching
  • Button front with storm flap
  • Angle-cut sleeves, adjustable cuffs and waistband
  • Broad back with yoke, reflector wings in side seams
  • Two chest pockets with pouch and flap, mobile phone pocket with zip and storm flap, inside pocket
  • Diagonal cut on front with integrated side pockets with internal pouch

Weight: 375 g/m²

Documents

Specifications
  • Clothing Size:
    XS
  • Colour:
    Grey/black
  • Seq:
    08
  • Cat. No.:
    KWIN100811896XS
  • Sleeve or leg length:
    Long
  • Garment application:
    Industrial
  • Gender:
    Unisex
  • Closure type:
    Buttons
  • Fabric:
    100% cotton
  • Weight:
    375 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.