Work jackets, Icon
Grey/black, XXL
Catalog # KWIN1008118962XL
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Bi-coloured workers jacket made of 100% cotton.
- Contrast stitching
- Button front with storm flap
- Angle-cut sleeves, adjustable cuffs and waistband
- Broad back with yoke, reflector wings in side seams
- Two chest pockets with pouch and flap, mobile phone pocket with zip and storm flap, inside pocket
- Diagonal cut on front with integrated side pockets with internal pouch
Weight: 375 g/m²
Specifications
- Clothing Size:XXL
- Colour:Grey/black
- Seq:13
- Cat. No.:KWIN1008118962XL
- Sleeve or leg length:Long
- Garment application:Industrial
- Gender:Unisex
- Closure type:Buttons
- Fabric:100% cotton
- Weight:375 g/m²



