Order Entry
Belgium
Orders LinkContactUsLinkComponent
Work jackets, Icon

Work jackets, Icon

Dark blue/royal blue, M
Catalog # KWIN100811576M
Supplier:   FRISTADS KANSAS
Work jackets, Icon
Catalog # KWIN100811576M
Supplier:  FRISTADS KANSAS
Work jackets, Icon

Dark blue/royal blue, M

Price
83,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Bi-coloured workers jacket made of 100% cotton.

  • Contrast stitching
  • Button front with storm flap
  • Angle-cut sleeves, adjustable cuffs and waistband
  • Broad back with yoke, reflector wings in side seams
  • Two chest pockets with pouch and flap, mobile phone pocket with zip and storm flap, inside pocket
  • Diagonal cut on front with integrated side pockets with internal pouch

Weight: 375 g/m²

Documents

Specifications
  • Clothing Size:
    M
  • Colour:
    Dark blue/royal blue
  • Seq:
    03
  • Cat. No.:
    KWIN100811576M
  • Sleeve or leg length:
    Long
  • Garment application:
    Industrial
  • Gender:
    Unisex
  • Closure type:
    Buttons
  • Fabric:
    100% cotton
  • Weight:
    375 g/m²