Order Entry
Belgium
Orders LinkContactUsLinkComponent
Jacket, Pro Industry

Jacket, Pro Industry

Grey, M
Catalog # 113-4114
Supplier:   FRISTADS KANSAS
Jacket, Pro Industry
Catalog # 113-4114
Supplier:  FRISTADS KANSAS
Jacket, Pro Industry
Jacket, Pro Industry

Grey, M

Price
59,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Jacket made of 65% polyester and 35% cotton, ideal for light-duty industrial applications. Made for the industrial worker with emphasis on comfort, durability and functionality.

  • Adjustable waist and cuffs
  • Two front pockets, two chest pockets with flap, one with pen pocket
  • Inside pocket, inside mobile phone pocket with velcro

Weight: 245 g/m²

Documents

Specifications
  • Clothing Size:
    M
  • Colour:
    Grey
  • Seq:
    21
  • Cat. No.:
    113-4114
  • Sleeve or leg length:
    Long
  • Model:
    Pro Industry
  • Garment application:
    Industrial
  • Gender:
    For men
  • Closure type:
    Hook-and-loop / VELCRO®
  • Fabric:
    65% polyester and 35% cotton
  • Weight:
    245 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.