Order Entry
Belgium
Orders LinkContactUsLinkComponent
Jacket, Pro Industry

Jacket, Pro Industry

Black, XL
Catalog # 113-4117
Supplier:   FRISTADS KANSAS
Jacket, Pro Industry
Catalog # 113-4117
Supplier:  FRISTADS KANSAS
Jacket, Pro Industry
Jacket, Pro Industry

Black, XL

Price
59,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Jacket made of 65% polyester and 35% cotton, ideal for light-duty industrial applications. Made for the industrial worker with emphasis on comfort, durability and functionality.

  • Adjustable waist and cuffs
  • Two front pockets, two chest pockets with flap, one with pen pocket
  • Inside pocket, inside mobile phone pocket with velcro

Weight: 245 g/m²

Documents

Specifications
  • Clothing Size:
    XL
  • Colour:
    Black
  • Seq:
    17
  • Cat. No.:
    113-4117
  • Sleeve or leg length:
    Long
  • Model:
    Pro Industry
  • Garment application:
    Industrial
  • Gender:
    For men
  • Closure type:
    Hook-and-loop / VELCRO®
  • Fabric:
    65% polyester and 35% cotton
  • Weight:
    245 g/m²