Jacket, Pro Industry
Dark blue, XL
Catalog # 113-4099
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Jacket made of 65% polyester and 35% cotton, ideal for light-duty industrial applications. Made for the industrial worker with emphasis on comfort, durability and functionality.
- Adjustable waist and cuffs
- Two front pockets, two chest pockets with flap, one with pen pocket
- Inside pocket, inside mobile phone pocket with velcro
Weight: 245 g/m²
Specifications
- Clothing Size:XL
- Colour:Dark blue
- Seq:11
- Cat. No.:113-4099
- Sleeve or leg length:Long
- Model:Pro Industry
- Garment application:Industrial
- Gender:For men
- Closure type:Hook-and-loop / VELCRO®
- Fabric:65% polyester and 35% cotton
- Weight:245 g/m²



