Jacket, Pro Industry
Dark blue, M
Catalog # 113-4102
Supplier: FRISTADS KANSAS
Aller à :
Product Details & Documents
Jacket made of 65% polyester and 35% cotton, ideal for light-duty industrial applications. Made for the industrial worker with emphasis on comfort, durability and functionality.
- Adjustable waist and cuffs
- Two front pockets, two chest pockets with flap, one with pen pocket
- Inside pocket, inside mobile phone pocket with velcro
Weight: 245 g/m²
Documents
Spécifications
- Clothing Size:M
- Colour:Dark blue
- Seq:09
- Cat. No.:113-4102
- Sleeve or leg length:Long
- Model:Pro Industry
- Garment application:Industrial
- Gender:For men
- Closure type:Hook-and-loop / VELCRO®
- Fabric:65% polyester and 35% cotton
- Weight:245 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



