Order Entry
Belgium
Orders LinkContactUsLinkComponent
Turbidity meter

Turbidity meter

Waterproof turbidity meter (NTU) with calibration kit, TN 100, 0 - 1000 NTU
Catalog # EUTEECTN100IR
Supplier:   EUTECH
Turbidity meter
Catalog # EUTEECTN100IR
Supplier:  EUTECH
Turbidity meter
Turbidity meter

Waterproof turbidity meter (NTU) with calibration kit, TN 100, 0 - 1000 NTU

Price
1 060,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

The turbidity meter operates on nephelometric principle for lab-accurate, highly repeatable results.

  • Rapid meter requires only six seconds for full-step change
  • US EPA approved non-formazin standards for more stability and no pollution
  • Waterproof and lightweight apparatus and floating for easy retrieval

Certifications: ISO 7027 and DIN 27027.

Ordering information: Meter is available with or without calibration kit (set of 4 calibration standards 800, 100, 20.0 and 0.02 NTU).

Delivery information: Includes set of 7 sample vials, lint-free cloth, silicone oil, batteries, and hard carrying case.

Specifications
  • Model:
    TN 100
  • Range:
    0 - 1000 NTU
  • Description:
    Waterproof turbidity meter (NTU) with calibration kit
  • Cat. No.:
    EUTEECTN100IR
  • Light source:
    Infrared-emitting diode (850 nm)
  • Accuracy:
    ±2 +1 (0 - 500) ; ±3 +1 (501 - 1000) % NTU
  • Sample volume:
    10 ml
  • W×D×H:
    68×16×46 mm
  • Calibration:
    4 points
  • Weight:
    200 g
  • Resolution:
    0,01 (0,00 - 19,99) ; 0,1 (20,0 - 99,9) ; 1 (100 - 1000) NTU
  • Power requirements:
    Four 1,5 V AAA batteries