Dissolved oxygen electrodes
SE 340, optical oxygen probe, digital, with NTC 22 kOhm temperature sensor, SE 340, optical, digital, with temperature sensor, 0 - 20 mg/l, 0...+50 °C, POM, M12, 8-pin, 1,5 m cable, 12×140 mm, Water, wastewater
Catalog # KNICSE340
Supplier: KNICK
Jump to:
Product Details & Documents
Specifications
- Concentration:0 - 20 mg/l
- Connection:M12, 8-pin, 1,5 m cable
- Ø×L:12×140 mm
- For:Water, wastewater
- Type:SE 340, optical, digital, with temperature sensor
- Description:SE 340, optical oxygen probe, digital, with NTC 22 kOhm temperature sensor
- Material:POM
- Seq:16
- Temp.:0...+50 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



