Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Labels, pipe marking

Pipe marking labels with GHS02 and GHS04, Polyester, Black on yellow, 150×12 mm, 5 labels/card
Catalog # BRDYN004511
Supplier:   Brady
Labels, pipe marking
Catalog # BRDYN004511
Supplier:  Brady
Labels, pipe marking
Labels, pipe marking

Pipe marking labels with GHS02 and GHS04, Polyester, Black on yellow, 150×12 mm, 5 labels/card

Price
12,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

These pipe marking labels are made of high quality polyester and meet with GHS (Global Harmonised System) regulations for chemical substances and mixtures.

  • Promotes safety and simplifies maintenance
  • Arrows are pre-cut, and hence does not requires scissors additionally
  • Resistant to temperatures from –40 to +120 °C
  • Resistant to ultraviolet rays and conditions

The markers have a frame that contrasts with the color of the text to increase visibility.

Specifications
  • Colour:
    Black on yellow
  • Description:
    Pipe marking labels with GHS02 and GHS04
  • Dimensions:
    150×12 mm
  • Material:
    Polyester
  • Seq:
    04
  • Packed:
    5 labels/card