Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Solid phase extraction cartridges, Bond Elut™ Plexa PCX

Straight barrel cartridge, Plexa PCX, 100 Å, 45 µm, 3 ml, 30 mg
Catalog # VARI12108303
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ Plexa PCX
Catalog # VARI12108303
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ Plexa PCX

Straight barrel cartridge, Plexa PCX, 100 Å, 45 µm, 3 ml, 30 mg

Price
155,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Bond Elut™ Plexa PCX uses a polymeric cation exchange resin that combines the outstanding properties of Bond Elut™ Plexa - superior flow characteristics and improved analytical performance - with strong cation exchange functionalities. This mixed-mode SPE sorbent removes neutral and acidic interferences from the matrix, concentrates basic analytes and therefore improves sensitivity in the determination of basic compounds.

  • Faster flow rates improve productivity
  • Extraction cleanliness and reduced interference improve precision
  • Simplified, single method
Specifications
  • Particle Size:
    45 µm
  • Pore size:
    100 Å
  • Capacity:
    3 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    05
  • Bed weight:
    30 mg
  • Phase:
    Plexa PCX
  • Cat. No.:
    VARI12108303
  • Surface area:
    550 m²/g