Order Entry
Belgium
Orders LinkContactUsLinkComponent
Glove boxes, controlled atmosphere, Protector®

Glove boxes, controlled atmosphere, Protector®

Glove box with auto-pressure control, Protector®, stainless steel, with 2 glove ports, UK-plug
Catalog # LBCP5080131
Supplier:   LABCONCO
Glove boxes, controlled atmosphere, Protector®
Catalog # LBCP5080131
Supplier:  LABCONCO
Glove boxes, controlled atmosphere, Protector®
Glove boxes, controlled atmosphere, Protector®

Glove box with auto-pressure control, Protector®, stainless steel, with 2 glove ports, UK-plug

Price
47 550,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These glove boxes provides a leak-tight environment to perform work with contamination-sensitive materials under vacuum or in an inert environment.

  • Performance tested to maintain oxygen levels as low as 0,2 ppm and moisture levels as low as 1 ppm
  • Epoxy-coated aluminum double-grooved glove ports with neoprene gaskets
  • Space-saving inner and outer transfer chamber doors that pivot upward, are counterbalanced and equipped with quick-latches
  • Interior right-hand side wall-mounted electrical duplex receptacle with 10 amp maximum (230 volt models) circuit load
  • Interior left-hand side wall-mounted pass through plug for on-site installation of an optional accessory: electrical outlet, RS232 port, gas/liquid port, or port for oxygen or moisture monitor
  • Switches for light, blower and electrical duplex
  • Two 25-watt fluorescent lights

The glove box features a type 304 stainless steel liner, stainless steel inner and outer transfer chamber doors and front panel, and two 25 W fluorescent lights. Available as single or as double gloves boxes (with four glove ports).

Additional features for models with auto-pressure control:

- Automatic Pressure Controller controls main chamber pressure (−5 to +5 inches of water gauge), main chamber evacuation and filling cycles (up to 499 cycles) and transfer chamber evacuation and filling cycles (up to 499 cycles)
- Mutable, audible alarm that sounds when pressure/vacuum level is outside set limits
- LCD display of main chamber and transfer chamber pressure in inches of water, inches of mercury and mbar
- Three-position foot pedal (increase gas/fill, off, evacuate/decrease gas)
- Input/output port for optional AtmosPure Re-Gen Gas Purifier

Delivery information: Supplied with a pair of neoprene gloves (size 9 ¾). An adjustable height base stand, vacuum source and inert gas for filling are required but not included.

Specifications
  • Description:
    Glove box with auto-pressure control, Protector®, stainless steel, with 2 glove ports, UK-plug
  • Cat. No.:
    LBCP5080131
  • Glove port - int.Ø:
    203 mm
  • W×D×H int.:
    889×873×1160 mm
  • W×D×H ext.:
    1613×874×1161 mm
  • Observation window (W×H):
    914,5×701 mm
  • Model:
    Protector® (single)
  • Weight:
    295 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Base stand, stationary, with adjustable height (83,8 - 101,6 cm) and leveling feet, 1524×1016×838 mm
    Base stand, stationary, with adjustable height (83,8 - 101,6 cm) and leveling feet, 1524×1016×838 mm
    135-1085
    Log in for availability
    1 * 1 ST - 3 770,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Base stand, mobile, with adjustable height (83,8 - 101,6 cm) and PU casters, 1524×1016×838 mm
    Base stand, mobile, with adjustable height (83,8 - 101,6 cm) and PU casters, 1524×1016×838 mm
    135-1098
    Log in for availability
    1 * 1 ST - 3 770,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Kit with HEPA filter and hose barb canister Ø 13 mm, for placing between the glove box and vacuum pump to protect the pump from particulate contaminants
    Kit with HEPA filter and hose barb canister Ø 13 mm, for placing between the glove box and vacuum pump to protect the pump from particulate contaminants
    LBCP5441400
    Log in for availability
    1 * 1 ST - 897,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement HEPA filter, 99,99% efficient on 0,03 micron particulates; for use with 5441400 or 5441403 kit
    Replacement HEPA filter, 99,99% efficient on 0,03 micron particulates; for use with 5441400 or 5441403 kit
    LBCP5441401
    Log in for availability
    1 * 1 ST - 380,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Kit with HEPA filter, hose barb connectors and 10' of 3/4" ID neoprene tubing for attachment to the pressure relief bubbler exhaust
    Kit with HEPA filter, hose barb connectors and 10' of 3/4" ID neoprene tubing for attachment to the pressure relief bubbler exhaust
    LBCP5441403
    Log in for availability
    1 * 1 ST - 985,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Moisture monitor (dew point measurements), 0 - 6000 ppm; incl. meter, probe, attachment plug, and calibration stand; for placement inside the glove box’s main chamber; 140×203×46 mm, 230 V, 50/60 Hz
    Moisture monitor (dew point measurements), 0 - 6000 ppm; incl. meter, probe, attachment plug, and calibration stand; for placement inside the glove box’s main chamber; 140×203×46 mm, 230 V, 50/60 Hz
    LBCP5442201
    Log in for availability
    1 * 1 ST - 7 070,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Exterior oxygen monitor tubing kit (For use with Moisture Monitor 5244900 + 5244901)
    Exterior oxygen monitor tubing kit (For use with Moisture Monitor 5244900 + 5244901)
    LBCP5442500
    Log in for availability
    1 * 1 ST - 301,00 €