Glove boxes, controlled atmosphere, Protector®
These glove boxes provides a leak-tight environment to perform work with contamination-sensitive materials under vacuum or in an inert environment.
- Performance tested to maintain oxygen levels as low as 0,2 ppm and moisture levels as low as 1 ppm
- Epoxy-coated aluminum double-grooved glove ports with neoprene gaskets
- Space-saving inner and outer transfer chamber doors that pivot upward, are counterbalanced and equipped with quick-latches
- Interior right-hand side wall-mounted electrical duplex receptacle with 10 amp maximum (230 volt models) circuit load
- Interior left-hand side wall-mounted pass through plug for on-site installation of an optional accessory: electrical outlet, RS232 port, gas/liquid port, or port for oxygen or moisture monitor
- Switches for light, blower and electrical duplex
- Two 25-watt fluorescent lights
The glove box features a type 304 stainless steel liner, stainless steel inner and outer transfer chamber doors and front panel, and two 25 W fluorescent lights. Available as single or as double gloves boxes (with four glove ports).
Additional features for models with auto-pressure control:
- Automatic Pressure Controller controls main chamber pressure (−5 to +5 inches of water gauge), main chamber evacuation and filling cycles (up to 499 cycles) and transfer chamber evacuation and filling cycles (up to 499 cycles)
- Mutable, audible alarm that sounds when pressure/vacuum level is outside set limits
- LCD display of main chamber and transfer chamber pressure in inches of water, inches of mercury and mbar
- Three-position foot pedal (increase gas/fill, off, evacuate/decrease gas)
- Input/output port for optional AtmosPure Re-Gen Gas Purifier
: Supplied with a pair of neoprene gloves (size 9 ¾). An adjustable height base stand, vacuum source and inert gas for filling are required but not included.
- Description:Double glove box with auto-pressure control, Protector®, stainless steel, with 4 glove ports, EU-plug
- Cat. No.:LBCP5080137
- Glove port - int.Ø:203 mm
- W×D×H int.:889×873×1160 mm
- W×D×H ext.:2766×874×1161 mm
- Observation window (W×H):914,5×701 mm
- Model:Protector® (double)
- Weight:590 kg
Accessories
- Description
- 135-1085Base stand, stationary, with adjustable height (83,8 - 101,6 cm) and leveling feet, 1524×1016×838 mm1 * 1 ST - 3 770,00 €
- Description
- 135-1098Base stand, mobile, with adjustable height (83,8 - 101,6 cm) and PU casters, 1524×1016×838 mm1 * 1 ST - 3 770,00 €
- Description
- LBCP5441400Kit with HEPA filter and hose barb canister Ø 13 mm, for placing between the glove box and vacuum pump to protect the pump from particulate contaminants1 * 1 ST - 897,00 €
- Description
- LBCP5441401Replacement HEPA filter, 99,99% efficient on 0,03 micron particulates; for use with 5441400 or 5441403 kit1 * 1 ST - 380,00 €
- Description
- LBCP5441403Kit with HEPA filter, hose barb connectors and 10' of 3/4" ID neoprene tubing for attachment to the pressure relief bubbler exhaust1 * 1 ST - 985,00 €
- Description
- LBCP5442201Moisture monitor (dew point measurements), 0 - 6000 ppm; incl. meter, probe, attachment plug, and calibration stand; for placement inside the glove box’s main chamber; 140×203×46 mm, 230 V, 50/60 Hz1 * 1 ST - 7 070,00 €
- Description
- LBCP5442500Exterior oxygen monitor tubing kit (For use with Moisture Monitor 5244900 + 5244901)1 * 1 ST - 301,00 €



