Filtration funnels, cylindrical
50 ml, 160 mm, 20 mm, 5
Catalog # BIBB3770/10
Supplier: SciLabware
Jump to:
Product Details & Documents
Made of PYREX® borosilicate glass, these are ideal for filtering precipitates.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With integrated sintered glass filter plate.
Specifications
- Plate Ø:20 mm
- Porosity:5
- Capacity:50 ml
- Length:160 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



