Order Entry
Belgium
Orders LinkContactUsLinkComponent
Automatic burettes, with intermediate stopcock, class AS, Schellbach

Automatic burettes, with intermediate stopcock, class AS, Schellbach

50 ml, 0,10 ml, 0,05 ± ml
Catalog # BIBB3496/06AS
Supplier:   SciLabware
Automatic burettes, with intermediate stopcock, class AS, Schellbach
Catalog # BIBB3496/06AS
Supplier:  SciLabware
Automatic burettes, with intermediate stopcock, class AS, Schellbach
Automatic burettes, with intermediate stopcock, class AS, Schellbach

50 ml, 0,10 ml, 0,05 ± ml

Price
307,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Burettes made of chemically resistant Pyrex® borosilicate glass and feature a 29/32 Quickfit® cone.

  • With automatic zero facility
  • Blue enamel graduations with Schellbach stripe
  • PTFE stopcock

Schellbach burette tube with vertical white stripe and central blue ribbon, facilitates accurate reading of the meniscus, also exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band.

Specifications
  • Capacity:
    50 ml
  • Seq:
    03
  • Division:
    0,10 ml
  • Tolerance:
    0,05 ± ml