Order Entry
Belgium
Orders LinkContactUsLinkComponent
Automatic burettes, with intermediate stopcock, class AS, Schellbach

Automatic burettes, with intermediate stopcock, class AS, Schellbach

25 ml, 0,05 ml, 0,03 ± ml
Catalog # BIBB3496/04AS
Supplier:   SciLabware
Automatic burettes, with intermediate stopcock, class AS, Schellbach
Catalog # BIBB3496/04AS
Supplier:  SciLabware
Automatic burettes, with intermediate stopcock, class AS, Schellbach
Automatic burettes, with intermediate stopcock, class AS, Schellbach

25 ml, 0,05 ml, 0,03 ± ml

Price
294,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Burettes made of chemically resistant Pyrex® borosilicate glass and feature a 29/32 Quickfit® cone.

  • With automatic zero facility
  • Blue enamel graduations with Schellbach stripe
  • PTFE stopcock

Schellbach burette tube with vertical white stripe and central blue ribbon, facilitates accurate reading of the meniscus, also exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band.

Specifications
  • Capacity:
    25 ml
  • Seq:
    02
  • Division:
    0,05 ml
  • Tolerance:
    0,03 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.