Automatic burettes, PTFE key, class AS, Schellbach
50 ml, 0,10 ml, 0,05 ± ml
Catalog # BIBB3396/06AS
Supplier: SciLabware
Jump to:
Product Details & Documents
Pyrex® borosilicate glass, class AS, with PTFE key stopcock of 1,5 mm bore.
- Automatic zeroing
- Schellbach stripe, with blue enamel graduations
Tube with vertical white stripe and central blue ribbon for accurate reading of the meniscus (where the blue ribbon splits into a wide and narrow band) and features a 29/32 Quickfit® cone.
Certifications: Complies with ISO 385 and DIN 12700
Ordering information: Burettes and reservoir bottles should be ordered separately.
Specifications
- Capacity:50 ml
- Division:0,10 ml
- Tolerance:0,05 ± ml
Accessories
Product Information
- Catalog #AvailabilityPrice
- Blowing ball, rubber, for automatic burettes, Pellet patternBlowing ball, rubber, for automatic burettes, Pellet patternBIBB3297/14ASLog in for availability1 * 1 ST - 32,20 €
Product Information
- Catalog #AvailabilityPrice
- Reservoir bottle, glass, clear, 2000 ml, with 29/32 jointReservoir bottle, glass, clear, 2000 ml, with 29/32 jointBIBB3297/12Log in for availability1 * 1 ST - 66,30 €



