Stools, Vinyl
Round seat with a PA reinforced base, 580 - 820 mm, Glides, articulated, Height adjustable, PA, Black gas-lift column, with height adjustment
Catalog # 139-0089
Supplier: Kango
Jump to:
Product Details & Documents
Stools with high density comfortable foam and vinyl coating.
- Seat is surrounded by an edge protection strip
- Ergonomically designed seat with slip-resistant surface
- Available with castors or glides
- Can also be equipped with a footring
- Gas lift column with height adjustment and shock absorber
- 5-branch scuff resistant reinforced base
Stools
Compact, polyvalent, easy to disinfect and easily adjustable
Round seats
Diameter of the seat: 300 mm
Documents
Stools, Vinyl Classic
Datasheet
Specifications
- Description:Round seat with a PA reinforced base
- Height:580 - 820 mm
- Seq:37
- Foot style:Glides, articulated
- Foot ring:Height adjustable, PA
- With:Black gas-lift column, with height adjustment
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



