Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stools, Vinyl

Stools, Vinyl

Round seat with a PA reinforced base, 580 - 820 mm, Glides, articulated, Black gas-lift column, with height adjustment
Catalog # 139-1004
Supplier:   Kango
Stools, Vinyl
Catalog # 139-1004
Supplier:  Kango
Stools, Vinyl
Stools, Vinyl

Round seat with a PA reinforced base, 580 - 820 mm, Glides, articulated, Black gas-lift column, with height adjustment

Price
158,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stools with high density comfortable foam and vinyl coating.

  • Seat is surrounded by an edge protection strip
  • Ergonomically designed seat with slip-resistant surface
  • Available with castors or glides
  • Can also be equipped with a footring
  • Gas lift column with height adjustment and shock absorber
  • 5-branch scuff resistant reinforced base

Stools
Compact, polyvalent, easy to disinfect and easily adjustable
Round seats
Diameter of the seat: 300 mm

Documents

Specifications
  • Description:
    Round seat with a PA reinforced base
  • Height:
    580 - 820 mm
  • Seq:
    36
  • Foot style:
    Glides, articulated
  • With:
    Black gas-lift column, with height adjustment
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.