Dissolved oxygen probes
Dissolved oxygen probe LE621, galvanic, with NTC30 KΩ temperature probe, LE621, galvanic, with NTC30 KΩ, 0 - 200%, 0 - 20 mg/l, 0...+50 °C, PVC, BNC, 1 m cable, 12×120 mm
Catalog # 664-0204
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
Documents
Mettler InLab® Sensors
Product Literature
Specifications
- Concentration:0 - 200%, 0 - 20 mg/l
- Connection:BNC, 1 m cable
- Ø×L:12×120 mm
- Type:LE621, galvanic, with NTC30 KΩ
- Description:Dissolved oxygen probe LE621, galvanic, with NTC30 KΩ temperature probe
- Material:PVC
- Seq:05
- Temp.:0...+50 °C
Accessories
Product Information
- Catalog #AvailabilityPrice
- Electrolyte for InLab® 605 DO probe, one 25 ml bottleElectrolyte for InLab® 605 DO probe, one 25 ml bottleMETT51340294Log in for availability1 * 25 mL - 30,20 €
Product Information
- Catalog #AvailabilityPrice
- Membrane kit for InLab® 605 DO probe, incl. three membrane bodies and 25 ml of electrolyteMembrane kit for InLab® 605 DO probe, incl. three membrane bodies and 25 ml of electrolyte664-1006Log in for availability1 * 1 ST - 304,00 €
Product Information
- Catalog #AvailabilityPrice
- Calibration bottle for InLab® 605 DO probe
Product Information
- Catalog #AvailabilityPrice
- Sealing kit for InLab® 605 DO probe
Product Information
- Catalog #AvailabilityPrice
- Zero oxygen tablets, used for calibration



