Order Entry
Belgium
Orders LinkContactUsLinkComponent
Special pH electrodes

Special pH electrodes

Speciality pH electrode, SP21X, 0 - 14, 0...+100 °C, Glass, Refillable, Single junction, 12×110 mm, S7, General purposes
Catalog # CONSSP21X
Supplier:   CONSORT
Special pH electrodes
Catalog # CONSSP21X
Supplier:  CONSORT
Special pH electrodes
Special pH electrodes

Speciality pH electrode, SP21X, 0 - 14, 0...+100 °C, Glass, Refillable, Single junction, 12×110 mm, S7, General purposes

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Connection:
    S7
  • Ø×L:
    12×110 mm
  • For:
    General purposes
  • Type:
    SP21X
  • Description:
    Speciality pH electrode
  • Material:
    Glass
  • Seq:
    01
  • Diaphr.:
    Single junction
  • Electrolyte:
    Refillable
  • Temp.:
    0...+100 °C
  • pH:
    0 - 14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.