Standing support, FIN
Standing support, blue seat and blasted aluminium black frame, 8 kg, seat dimensions: 450×150×620/850 mm, 620 - 850 mm, Glides, changeable, Gas-lift column
Catalog # 132-0896
Supplier: bimos
Jump to:
Product Details & Documents
The seat made from soft touch PU foam. Almost every employee has to work standing up for long periods of time. But standing over prolonged periods subjects the human body to significant stress and is responsible for a number of complaints relating to the heart and the circulatory and musculoskeletal systems.
- Comfortable: extra-wide comfort seat
- Stable base and robust aluminium column which is inclined by 4 degrees that ensure complete stability while moving and encourage the correct active working posture
- Flexibility and freedom: the seat can be swivelled 20° to left and right
- Easy to adjust with the handle underneath the seat
- Space saving design
- Light and easy to move around
Certifications: Corresponds to DIN 68 877 German GS "safety tested" mark of confirmity
Confines to quality management system DIN EN ISO 9001
Corresponds to regulation EWG Nr. 1836/93 and environmental management system DIN ISO 14001
Has a ANSI/BIFMA X5.1 certified test report 21207935_001 TUV Rheinland
Specifications
- Description:Standing support, blue seat and blasted aluminium black frame, 8 kg, seat dimensions: 450×150×620/850 mm
- Height:620 - 850 mm
- Foot style:Glides, changeable
- With:Gas-lift column



