Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Covered sponge mops, PadMop™

PadMop™ covered sponge mop, NovaPoly™, 100% smooth knit polyester, urethane foam interior, 12.7×35 cm (5×14")
Catalog # 129-0744
Supplier:   MICRONOVA
Covered sponge mops, PadMop™
Catalog # 129-0744
Supplier:  MICRONOVA
Covered sponge mops, PadMop™
Covered sponge mops, PadMop™

PadMop™ covered sponge mop, NovaPoly™, 100% smooth knit polyester, urethane foam interior, 12.7×35 cm (5×14")

Price
34,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This fully padded, brick-style flat mop is designed to apply generous amounts of disinfectant to cope with railings, shelving, door jambs, corners, and large surface areas in pharmaceutical production areas.

  • Dual padded cleaning surfaces for railings, door jambs, and corners
  • 19,05 mm urethane foam interiors
  • Holds up to common disinfectants and cleaning agents
  • Launderable and reusable
  • Autoclavable

Fully encased in a choice of low-particle fabric:
NovaPoly - 100% smooth knit polyester provides excellent disinfectant dispersal.
PolySorb - 100% textured polyester for removing residues and dispersing disinfectant.

The Micronova PadMop™ Covered Sponge Mop features dual cleaning surfaces for generous dispersement of solution on primary surfaces as well as using the top of the pad for cleaning door jambs, railings, piping, and more. The PadMop™ fits onto Micronova’s 360° swivel SlimLine™ adapter, or the LyoTool™ for cleaning lyophiliser shelving.

 : All components must be ordered separately. For additional handle lengths, see Universal Mop Handles or Plastic Mop Handles from Micronova.

Specifications
  • Description:
    PadMop™ covered sponge mop, NovaPoly™, 100% smooth knit polyester, urethane foam interior
  • Dimensions:
    12.7×35 cm (5×14")
  • Seq:
    01