Order Entry
Belgium
Orders LinkContactUsLinkComponent
Spigots

Spigots

StopCock straight-through, Inflowing side: 3/4" outer thread, 3/4" inner thread cap nut/outflowing side: 3/4" outer thread, 3/4" inner thread cap nut
Catalog # 216-0942
Supplier:   BURKLE
Spigots
Catalog # 216-0942
Supplier:  BURKLE
Spigots
Spigots

StopCock straight-through, Inflowing side: 3/4" outer thread, 3/4" inner thread cap nut/outflowing side: 3/4" outer thread, 3/4" inner thread cap nut

Price
43,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Media-contacting parts PP, PE and PTFE.

  • Tight closing for complete seal
  • Easy to use
  • With connecting cap nut

The spigots fit all containers with R¾" connection threads. Screw thread adapters facilitate connection of spigots to nearly all containers. Pressure resistant up to 2 bar at 20 °C (without discharge bracket and grommet). With discharge angle and rotatable spout preventing drips. With tapered spout for bottles with narrow openings with a diameter from 6 to 8 mm.

Not suitable for solidifying substances.

Documents

Specifications
  • Thread:
    Inflowing side: 3/4" outer thread, 3/4" inner thread cap nut/outflowing side: 3/4" outer thread, 3/4" inner thread cap nut
  • Description:
    StopCock straight-through
  • Seq:
    08