Order Entry
Belgium
Orders LinkContactUsLinkComponent
Funnels, powder

Funnels, powder

80 mm, 32 mm, 12 mm
Catalog # KAVA632413102080
Supplier:   Kavalier
Funnels, powder
Catalog # KAVA632413102080
Supplier:  Kavalier
Funnels, powder
Funnels, powder

80 mm, 32 mm, 12 mm

Price
45,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

These funnels with short stem and bevelled edges are suitable for transferring powdery materials.

Ordering information: Ø = internal stem diameter.

Specifications
  • Ø:
    12 mm
  • Funnel O-Ø:
    80 mm
  • Stem length:
    32 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.