Peristaltic pump heads, rotarus®
Pump head, rotarus® MKF 8-4, 8 channels, for stopper tubes, 228 ml/min
224-0122
Hirschmann brochure insert sheets rotarus® -pump series- tubes Hirschmann brochure rotarus® -pump series-
Hirschmann data sheets rotarus® peristaltic pump head MKF12-8 Hirschmann data sheets rotarus® peristaltic pump head MKF4-8 Hirschmann data sheets rotarus® peristaltic pump head MKF8-4 Hirschmann data sheets rotarus® peristaltic pump head PK10-16 Hirschmann data sheets rotarus® peristaltic pump head PK10-24
- Maximum Flow Rate:228 ml/min
- Description:Pump head, rotarus® MKF 8-4, 8 channels, for stopper tubes
- Seq:04
- Min. flow rate:0,014 ml/min
- Cat. No.:224-0122
- Model:MKF 8-4
- No. of rollers:4



