Peristaltic pump heads, rotarus®
Pump head, rotarus® MKF 12-8, 12 channels, for stopper tubes, 27,2 ml/min
Catalog # 224-0123
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Documents
Hirschmann brochure insert sheets rotarus® -pump series- tubes Hirschmann brochure rotarus® -pump series-
Product Literature
Hirschmann data sheets rotarus® peristaltic pump head MKF12-8 Hirschmann data sheets rotarus® peristaltic pump head MKF4-8 Hirschmann data sheets rotarus® peristaltic pump head MKF8-4 Hirschmann data sheets rotarus® peristaltic pump head PK10-16 Hirschmann data sheets rotarus® peristaltic pump head PK10-24
Datasheet
Specifications
- Maximum Flow Rate:27,2 ml/min
- Description:Pump head, rotarus® MKF 12-8, 12 channels, for stopper tubes
- Seq:05
- Min. flow rate:0,0001 ml/min
- Cat. No.:224-0123
- Model:MKF 12-8
- No. of rollers:8



