Order Entry
Belgium
Orders LinkContactUsLinkComponent
Drum funnels

Drum funnels

200 mm, 22 mm, 200 mm
Catalog # HIRS7740101
Supplier:   HIRSCHMANN
Drum funnels
Catalog # HIRS7740101
Supplier:  HIRSCHMANN
Drum funnels
Drum funnels

200 mm, 22 mm, 200 mm

Price
63,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

These large transparent funnels, made of PP, are suitable for filling large amounts of liquid.

  • Fast discharge by steep 60° angle
  • Convenient handle for hanging
  • Good chemical and temperature resistance
Specifications
  • Funnel O-Ø:
    200 mm
  • Length:
    200 mm
  • Stem length:
    22 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.