Measuring scoops
750 ml, 350 mm, Natural
Catalog # HIRS7780107
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
HDPE, natural colour.
Specifications
- Capacity:750 ml
- Colour:Natural
- Length:350 mm
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



