Order Entry
Belgium
Orders LinkContactUsLinkComponent
Drum funnels

Drum funnels

250 mm, 30 mm, 260 mm
Catalog # HIRS7740102
Supplier:   HIRSCHMANN
Drum funnels
Catalog # HIRS7740102
Supplier:  HIRSCHMANN
Drum funnels
Drum funnels

250 mm, 30 mm, 260 mm

Price
105,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

These large transparent funnels, made of PP, are suitable for filling large amounts of liquid.

  • Fast discharge by steep 60° angle
  • Convenient handle for hanging
  • Good chemical and temperature resistance
Specifications
  • Funnel O-Ø:
    250 mm
  • Length:
    260 mm
  • Stem length:
    30 mm