Order Entry
Belgium
Orders LinkContactUsLinkComponent
Buckets, Round, PP

Buckets, Round, PP

Tamper proof bucket with plastic handle and lid, not UN-approved, White, 3,6 L, 192 mm, 142,5 mm
N° de catalogue RIXI7-1001-036-K
Buckets, Round, PP
N° de catalogue RIXI7-1001-036-K
Buckets, Round, PP
Buckets, Round, PP

Tamper proof bucket with plastic handle and lid, not UN-approved, White, 3,6 L, 192 mm, 142,5 mm

Prix
3 490,00 €
Log in for availability
1 * 1.080 ST
Product Details & Documents

Buckets made of PP, white.

  • With or without UN approval
  • Very good chemical resistance
  • Very good temperature resistance

Universal multipurpose buckets with handle.

Specifications
  • Capacity:
    3,6 L
  • Colour:
    White
  • Description:
    Tamper proof bucket with plastic handle and lid, not UN-approved
  • Height:
    142,5 mm
  • Seq:
    06
  • Ø:
    192 mm
Accessories

Product Information

  • N° de catalogue
    Disponibilité
    Prix
  • Lever lid for 2,5 L bucket, PP, water proof
    Lever lid for 2,5 L bucket, PP, water proof
    RIXI8-7100-025
    Log in for availability
    1 * 1 ST - 1,20 €

Product Information

  • N° de catalogue
    Disponibilité
    Prix
  • Lever lid, for 5 L bucket, PP, water proof
    Lever lid, for 5 L bucket, PP, water proof
    RIXI8-7100-050
    Log in for availability
    1 * 1 ST - 1,50 €

Product Information

  • N° de catalogue
    Disponibilité
    Prix
  • Lever lid for 10 L bucket, PP, water proof
    Lever lid for 10 L bucket, PP, water proof
    RIXI8-7100-100
    Log in for availability
    1 * 48 ST - 72,20 €

Product Information

  • N° de catalogue
    Disponibilité
    Prix
  • Lid for 15 l bucket, oval, PP
    Lid for 15 l bucket, oval, PP
    RIXI8-7200-180
    Log in for availability
    1 * 36 ST - 86,90 €

Product Information

  • N° de catalogue
    Disponibilité
    Prix
  • Lever lid for 2 l bucket, PP, water proof
    Lever lid for 2 l bucket, PP, water proof
    RIXI8-7100-018
    Log in for availability
    1 * 180 ST - 184,00 €

Product Information

  • N° de catalogue
    Disponibilité
    Prix
  • Lever lid for 1 l bucket, PP, water proof
    Lever lid for 1 l bucket, PP, water proof
    RIXI8-7100-010
    Log in for availability
    1 * 25 ST - 11,40 €

Product Information

  • N° de catalogue
    Disponibilité
    Prix
  • Lever lid for 0,6 l bucket, PP, water proof
    Lever lid for 0,6 l bucket, PP, water proof
    RIXI8-7100-006
    Log in for availability
    1 * 435 ST - 186,00 €

Product Information

  • N° de catalogue
    Disponibilité
    Prix
  • Lever lid for 20 l bucket, PP, water proof
    Lever lid for 20 l bucket, PP, water proof
    RIXI8-7100-210
    Log in for availability
    1 * 15 ST - 44,50 €

Product Information

  • N° de catalogue
    Disponibilité
    Prix
  • Lever lid for 30 l bucket, PP, water proof
    Lever lid for 30 l bucket, PP, water proof
    RIXI8-7100-300
    Log in for availability
    1 * 10 ST - 45,40 €