Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Racks for cryoboxes, standard type

9 (3×3), 140×420×401 mm
Catalog # 479-1317
Supplier:   TENAK
Racks for cryoboxes, standard type
Catalog # 479-1317
Supplier:  TENAK
Racks for cryoboxes, standard type
Racks for cryoboxes, standard type

9 (3×3), 140×420×401 mm

Price
124,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel.

  • Racks for five different box heights
  • Can be used with all freezer brands
  • Fits all standard cryoboxes

For upright freezers. These racks are an inexpensive storage system. They will fit into any freezer, and can be used with all standard cryoboxes. Measure the inside height and depth of your freezer before choosing the right rack.

Stainless steel safety spring lock
Can be used when there is a gap between the cryobox and the shelf from 1 to 6 mm
For Tenak classic and budget racks, or any other rack brand with a similar design
Withstands temperatures below −200 °C

The safety spring lock is used to prevent the cryoboxes from sliding out when pulling the rack in and out the freezer. Simply place the spring lock on the lid of the cryobox and push the cryobox in the rack. The spring will come out together with the cryobox when pulling it out.

The safety spring lock is used to prevent the cryoboxes from sliding out when pulling the rack in and out the freezer. Simply place the spring lock on the lid of the cryobox and push the cryobox in the rack. The spring will come out together with the crybox when pulling it out.

 : Delivered without cryoboxes.

 : * Shorter frame for Panasonic/Sanyo freezers (479-1870).

Specifications
  • Compartments:
    9 (3×3)
  • W×D×H ext.:
    140×420×401 mm
  • Seq:
    79