Order Entry
Belgium
Orders LinkContactUsLinkComponent
DANI liners

DANI liners

Straight-through liner with quartz wool, 6 mm, 4 mm, 70 mm
Catalog # 568-0688
DANI liners
Catalog # 568-0688
DANI liners

Straight-through liner with quartz wool, 6 mm, 4 mm, 70 mm

Price
173,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

Deactivated liners for DANI GCs.

Specifications
  • Ext.Ø:
    6 mm
  • Ø int.:
    4 mm
  • Description:
    Straight-through liner with quartz wool
  • Length:
    70 mm
  • Seq:
    03