Syringes for CTC analytics systems
Fixed needle, 10 µl, 50 mm, 0,5 mm, Conical, 10F-BT-5/0.5C
SGEA0029671
* Gas-tight.
- Ext.Ø:0,5 mm
- Type:10F-BT-5/0.5C
- Type of tip:Conical
- Volume:10 µl
- Description:Fixed needle
- Length:50 mm
- Seq:32
* Gas-tight.