Syringes for CTC analytics systems
Fixed needle, 26, 5 µl, 50 mm, 0,47 mm, Conical, 5F-BT-5/0.47C
Catalog # SGEA0019821
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
* Gas-tight.
Specifications
- Ext.Ø:0,47 mm
- Gauge:26
- Type:5F-BT-5/0.47C
- Type of tip:Conical
- Volume:5 µl
- Description:Fixed needle
- Length:50 mm
- Seq:18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



