Bump cap, Cool Cap
Dark blue
Catalog # CENUS28NB
Supplier: CENTURION SAFETY PRODUCTS
Jump to:
Product Details & Documents
This brushed cotton bump cap is fitted over an ABS liner to provide lightweight head protection where high impact resistance is not essential, but where there is a risk of minor bumps or scrapes to the head.
- Shell made of lightweight ABS
- Breathable thanks to sleek three panel design with improved side ventilation
- Removable foam side inserts provide 45% more shock absorbency than standard ABS liner
Suitable applications include automotive, airlines, transportation, shipping, railways and engineering.
For head sizes 54 to 59 cm
Peak length: 50 mm
Weight: 155 g
Certifications: EN 812
Specifications
- Colour:Dark blue
- Seq:03



