Order Entry
Belgium
Orders LinkContactUsLinkComponent
Bump cap, Cool Cap

Bump cap, Cool Cap

Green
Catalog # CENUS28G
Bump cap, Cool Cap
Catalog # CENUS28G
Bump cap, Cool Cap
Bump cap, Cool Cap

Green

Price
28,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

This brushed cotton bump cap is fitted over an ABS liner to provide lightweight head protection where high impact resistance is not essential, but where there is a risk of minor bumps or scrapes to the head.

  • Shell made of lightweight ABS
  • Breathable thanks to sleek three panel design with improved side ventilation
  • Removable foam side inserts provide 45% more shock absorbency than standard ABS liner

Suitable applications include automotive, airlines, transportation, shipping, railways and engineering.

For head sizes 54 to 59 cm
Peak length: 50 mm

Weight: 155 g

Certifications: EN 812

Specifications
  • Colour:
    Green
  • Seq:
    05