Steps, safety
Safety steps with 2 steps, aluminium chequer plate, 460 mm, —
Catalog # WAKU220C
Supplier: WAKU GERATE
Jump to:
Product Details & Documents
Light, aluminium safety steps. Strong double rails with robust, tension and pressure resistant bracings for increased stability. Platform height corresponds to height of top step.
- Anti-slip plastic feet
- The large treads (36×23 cm) are covered with a non-slip rubber lining.
TÜV tested (DIN 4566 and 4567).
Certifications: TÜV tested (DIN 4566 and 4567).
Specifications
- Description:Safety steps with 2 steps, aluminium chequer plate
- Height:460 mm
- Weight:—
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



