Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Laboratory coats, polyester/cotton, 2852

White, L
Catalog # 113-6076
Supplier:   Portwest
Laboratory coats, polyester/cotton, 2852
Catalog # 113-6076
Supplier:  Portwest
Laboratory coats, polyester/cotton, 2852
Laboratory coats, polyester/cotton, 2852

White, L

Price
25,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Standard V-necked coats, made of Fortis Plus fabric consisting of 65% polyester and 35% cotton.

  • Concealed stud front
  • Back vent
  • Breast pocket, two lower patch pockets
  • Excellent dye retention and fully pre-shrunk

Weight: 245 g/m²

Specifications
  • Clothing Size:
    L
  • Colour:
    White
  • Seq:
    05
  • Cat. No.:
    113-6076
  • Sleeve or leg length:
    Long
  • Garment application:
    General Purpose|Medical|Laboratory|Clinical|Industrial
  • Gender:
    For men
  • Closure type:
    Press studs / snaps
  • Fabric:
    65% polyester and 35% cotton
  • Weight:
    245 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.