Order Entry
Belgium
Orders LinkContactUsLinkComponent
Compact double bucket system

Compact double bucket system

Bucket, PP, blue, 20 l
Catalog # 141-0986
Supplier:   CONTEC
Compact double bucket system
Catalog # 141-0986
Supplier:  CONTEC
Compact double bucket system
Compact double bucket system

Bucket, PP, blue, 20 l

Price
107,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Stainless cart with removable handle and two 5 gallon (20 L) polypropylene buckets. This bucket system features a stainless steel rolling cart with two autoclavable polypropylene buckets, one grey and one red, and options for a heavy-duty stainless steel downpress wringer or flat mop wringer (purchased separately). Compact design improves manoeuverability and reduces storage space. The 2757 cart features a removable handle for easier autoclaving and storage.

  • Ideal for cleanrooms and controlled environments with small autoclaves or limited storage space
  • Compatible with all Contec mops, depending upon wringer choice

The durable yet lightweight cart has four casters, two fixed and two that swivel and lock easily with the touch of a foot. The system can be used with two or three buckets, depending upon the cleaning protocols. An extendable frame pulls out of the front of the cart to accommodate an additional bucket. Included stainless steel connecting kit prevents drips between buckets.

Spécifications
  • Capacity:
    20 l
  • Description:
    Bucket, PP, blue
  • Seq:
    04
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Drip cap, stainless steel, for 20 L buckets
    Drip cap, stainless steel, for 20 L buckets
    CONT2773
    Connexion Pour la disponibilité
    1 * 1 ST - 103,00 €