Order Entry
Belgium
Orders LinkContactUsLinkComponent
Vials, CrossLab

Vials, CrossLab

Vials, 0,25 ml, 12×32 mm, No, Screw
Catalog # HEWL8010-0194
Supplier:   Agilent
Vials, CrossLab
Catalog # HEWL8010-0194
Supplier:  Agilent
Vials, CrossLab

Vials, 0,25 ml, 12×32 mm, No, Screw

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These wide opening translucent vials are made from virgin PP and can be used with crimp or snap caps.

 : Meets the requirements of 21 CFR 177.1520

Specifications
  • Cap included:
    No
  • Ø×H:
    12×32 mm
  • Capacity:
    0,25 ml
  • Description:
    Vials
  • Seq:
    05
  • Cap type:
    Screw
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.