Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Removable needles

21, 0,82 mm, 0,51 mm, 2, 3 or 4
Catalog # HAMI7806-11
Supplier:   HAMILTON BONADUZ
Removable needles
Catalog # HAMI7806-11
Supplier:  HAMILTON BONADUZ
Removable needles
Removable needles

21, 0,82 mm, 0,51 mm, 2, 3 or 4

Price
203,00 €
Connexion Pour la disponibilité
1 * 6 ST
Product Details & Documents

The benefit of a replaceable needle for the occasional bend or clog and the minimal dead volume of a cemented needle. The unique removable needle design installs the needle precisely at the zero line. The result is a zero dead volume connection that simplifies priming.

Custom lengths and point styles are available. You can order your custom made needle according to your specification.

* Large hub

** Kel-F hub

Spécifications
  • Ext.Ø:
    0,82 mm
  • Gauge:
    21
  • Ø int.:
    0,51 mm
  • Type of tip:
    2, 3 or 4
  • Seq:
    75