Order Entry
Belgium
Orders LinkContactUsLinkComponent
Precision density hydrometers, M100

Precision density hydrometers, M100

Density hydrometers, type M 100-100, M100-100, 1,000 – 1,100 g/cm³, 0,002 g/cm³, 0...+30 °C, 250 mm
Catalog # SCNL3192005
Supplier:   Ludwig Schneider
Precision density hydrometers, M100
Catalog # SCNL3192005
Supplier:  Ludwig Schneider
Precision density hydrometers, M100
Precision density hydrometers, M100

Density hydrometers, type M 100-100, M100-100, 1,000 – 1,100 g/cm³, 0,002 g/cm³, 0...+30 °C, 250 mm

Price
28,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision density hydrometers without thermometers are suitable for calibration.

Error limit: ±0,002 g/cm³

Reference temperature: 20 °C

Certifications: DIN 12791

Ordering information: Surface tension in class M (medium) on request.

Packaging: Individually in a square plastic sleeve.

Specifications
  • Temperature Range:
    0...+30 °C
  • Description:
    Density hydrometers, type M 100-100
  • Length:
    250 mm
  • Seq:
    05
  • Division:
    0,002 g/cm³
  • Model:
    M100-100
  • Range:
    1,000 – 1,100 g/cm³
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.