Nitrogen generators, NG range
NG1000A with compressor, UK-plug, 1000 ml/min, 430×410×620 mm
Catalog # PEAK10-1110
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Precision Air Compressor with built in compressors for GC Precision range 1 * 1 items Catalog #564-3002
Product 564-3002 is similar to PEAK10-1110 but manufacturer and specifications may vary.
Product Details & Documents
The NG range is designed specifically for use as make up and carrier gas for GC applications, which require ultra high purity nitrogen for operation.
- Also suitable for ICP, DSC, TGA, TOD, TMA and DMA
- Units are available with or without internal air compressors
Purity: 99,9995%
Gas outlet: 1×¼" BSP female
Pressure dewpoint: –70 °C
Max outlet pressure: 5,5 bar
Specifications
- Flow rate:1000 ml/min
- Seq:17
- W×D×H:430×410×620 mm
- Type:NG1000A with compressor, UK-plug
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



