Nitrogen generators, NG range
NG600A with compressor, UK-plug, 600 ml/min, 430×410×620 mm
Catalog # PEAK10-1060
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
The NG range is designed specifically for use as make up and carrier gas for GC applications, which require ultra high purity nitrogen for operation.
- Also suitable for ICP, DSC, TGA, TOD, TMA and DMA
- Units are available with or without internal air compressors
Purity: 99,9995%
Gas outlet: 1×¼" BSP female
Pressure dewpoint: –70 °C
Max outlet pressure: 5,5 bar
Specifications
- Flow rate:600 ml/min
- Seq:15
- W×D×H:430×410×620 mm
- Type:NG600A with compressor, UK-plug



