VWR®, Work Jackets
Blue/dark blue, 38 (men)
Catalog # 113-07373
Supplier: VWR Collection
Jump to:
Product Details & Documents
Durable jackets made of 65% polyester and 35% sanforized cotton, which prevents the clothing from shrinking in the laundry.
- Two breast pockets with press stud, mobile phone pocket, two side pockets, three inside pockets
- Press stud closure
- Sleeves and jacket bottom are adjustable
- Back folds for improved freedom of movement
Weight: 245 g/m²
Specifications
- Clothing Size:38 (men)
- Colour:Blue/dark blue
- Seq:16
- Cat. No.:113-07373
- Sleeve or leg length:Long
- Garment application:Industrial
- Gender:For men
- Closure type:Press studs / snaps
- Fabric:65% polyester and 35% sanforised cotton
- Weight:245 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



